Motion
88440888
3x Magnification, Glass Lens, Handheld Magnifier;1 Lens, Round, with Metal Hoop and Plastic Handle
Mi Item #11772078
MFR #88440888
Price$15.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3x Magnification, Glass Lens, Handheld Magnifier;1 Lens, Round, with Metal Hoop and Plastic Handle
Mi Item #11772078
MFR #88440888

Mfr description
88440888 88440888 3X 4" LENS ROUND MAGNI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.90/each

Specifications

Dimensions

  • Lens Diameter
    4 in;101.60 mm

Details

  • Folding
    No
  • Lens Shape
    Round
  • Magnification Range
    3x~3x
  • Material
    Glass (Lens), Metal (Hoop), Plastic (Handle)
  • Number Of Lenses
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)