Motion
88440904
4x Magnification, Glass Lens, Handheld Magnifier;1 Lens, Round, with Metal Hoop and Plastic Handle
Mi Item #11772080
MFR #88440904
Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4x Magnification, Glass Lens, Handheld Magnifier;1 Lens, Round, with Metal Hoop and Plastic Handle
Mi Item #11772080
MFR #88440904

Mfr description
88440904 88440904 4X 3" LENS ROUND MAGNI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.58/each

Specifications

Dimensions

  • Lens Diameter
    3 in;76.20 mm

Details

  • Folding
    No
  • Lens Shape
    Round
  • Magnification Range
    4x~4x
  • Material
    Glass (Lens), Metal (Hoop), Plastic (Handle)
  • Number Of Lenses
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)