1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
88440920
3x Magnification, 4 Inch Long x 2 Inch Wide, Glass Lens, Handheld Magnifier;1 Lens, Rectangular
Mi Item #
11772081
MFR #
88440920
Price
$16.45
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Microscopes and Magnifiers
Value Collection 88440920
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
88440920
3x Magnification, 4 Inch Long x 2 Inch Wide, Glass Lens, Handheld Magnifier;1 Lens, Rectangular
Mi Item #
11772081
MFR #
88440920
Mfr description
88440920 88440920 2 X 4" 3X RECT. MAGNIF
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$16
.45
/each
Add to Cart
Specifications
Dimensions
Lens Length
4 in 101.60 mm
Lens Width
2 in;50.80 mm
Overall Length
4-3/4 in
Details
Folding
No
Lens Shape
Rectangular
Magnification Range
3x~3x
Material
Glass (Lens)
Number Of Lenses
1
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items