1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
88440938
3x to 6x Magnification, 4 Inch Long x 2 Inch Wide, Acrylic Lens Handheld Magnifier;2 Lenses, Rectangular, Inset Lens
Mi Item #
11772082
MFR #
88440938
Price
$10.28
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Microscopes and Magnifiers
Value Collection 88440938
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
88440938
3x to 6x Magnification, 4 Inch Long x 2 Inch Wide, Acrylic Lens Handheld Magnifier;2 Lenses, Rectangular, Inset Lens
Mi Item #
11772082
MFR #
88440938
Mfr description
88440938 88440938 2 X 4" BIFOCAL RECT. M
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$10
.28
/each
Add to Cart
Specifications
Dimensions
Lens Length
4 in 101.60 mm
Lens Width
3 in;50.80 mm
Details
Folding
Yes
Lens Shape
Rectangular
Magnification Range
3x~6x
Material
Acrylic (Lens)
Number Of Lenses
2
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items