Motion
88513742
#6-32 UNC Steel Right Hand Hex Nut;5/16" Across Flats, 7/64" High, Zinc-Plated Finish
MI ITEM #11772083
MFR #88513742
List Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC Steel Right Hand Hex Nut;5/16" Across Flats, 7/64" High, Zinc-Plated Finish
MI ITEM #11772083
MFR #88513742

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.20/each for your price

Overview

Mfr description
88513742 88513742 6-32 125/PK HEX NUT RE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    #6-32
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    7/64 in
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    5/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text