Motion
88513759
#10-32 UNF, Steel Standard Wing Nut - Grade 2, 0.91" Wing Span, 0.47" Wing Span
MI ITEM #11772084
MFR #88513759
List Price$17.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF, Steel Standard Wing Nut - Grade 2, 0.91" Wing Span, 0.47" Wing Span
MI ITEM #11772084
MFR #88513759

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.35/each for your price

Overview

Mfr description
88513759 88513759 10-32 25/PK WING NUT R
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    #10-32
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Material Grade
    Grade 2
  • Thread Standard
    UNF
  • Type
    Standard
  • Wing Height
    0.4700 in
  • Wing Span
    0.9100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought