Motion
88513791
#10 Screw, Grade 2 Steel SAE Flat Washer 0.214" ID x 0.512" OD, 0.067" Thick, Zinc-Plated Finish
MI ITEM #11772087
MFR #88513791
List Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Screw, Grade 2 Steel SAE Flat Washer 0.214" ID x 0.512" OD, 0.067" Thick, Zinc-Plated Finish
MI ITEM #11772087
MFR #88513791

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.28/each for your price

Overview

Mfr description
88513791 88513791 10 100/PK SAE FLAT WAS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.0670 in
  • Type
    SAE
  • Screw Size
    #10
  • Outside Diameter Range
    0.4950 in~
  • Outside Diameter
    0.5120 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    ~0.2280 in
  • Inside Diameter
    0.2140 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought