Motion
88521166
TPGT32.51 Grade I55 Carbide Turning Insert - Uncoated, 60° Triangle, 3/8" Inscr Circle, 5/32" Thick, 1/64" Corner Radius
MI ITEM #11772094
MFR #88521166
List Price$21.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPGT32.51 Grade I55 Carbide Turning Insert - Uncoated, 60° Triangle, 3/8" Inscr Circle, 5/32" Thick, 1/64" Corner Radius
MI ITEM #11772094
MFR #88521166

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.18/each for your price

Overview

Mfr description
88521166 88521166 TPGT32.51 I55 CARBIDE
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TPGT
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    I55
  • Shape
    Triangle
  • Inscribed Circle
    3/8 in
  • Thickness
    5/32 in
  • Corner Radius
    1/64 in
  • Included Angle
    60 °
  • Relief Angle
    11
  • Rake
    Neutral
  • Material Grade
    C5/C6
  • Hole Diameter
    0.1770 in
  • Series
    American Value
  • Insert Holding Method
    Screw
  • Insert Size
    32.51
  • Rake Angle
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought