Motion
88525076
1/4" Screw, Grade 2 Steel SAE Flat Washer 0.271" ID x 0.641" OD, 0.08" Thick, Zinc-Plated Finish
MI ITEM #11772104
MFR #88525076
List Price$3.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, Grade 2 Steel SAE Flat Washer 0.271" ID x 0.641" OD, 0.08" Thick, Zinc-Plated Finish
MI ITEM #11772104
MFR #88525076

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.73/each for your price

Overview

Mfr description
88525076 88525076 1/4" 50/PK SAE FLAT WA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.0800 in
  • Type
    SAE
  • Screw Size
    1/4
  • Outside Diameter Range
    0.6190 in~
  • Outside Diameter
    0.6410 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    ~0.2960 in
  • Inside Diameter
    0.2710 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text