Motion
88525415
Straight Head Angle, 1/8 NPT Steel Standard Grease Fitting11.11mm Hex
Mi Item #11772118
MFR #88525415
Price$30.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Head Angle, 1/8 NPT Steel Standard Grease Fitting11.11mm Hex
Mi Item #11772118
MFR #88525415

Mfr description
88525415 88525415 1/8"PT STR SHORT 10/PK
  • Standard grease fittings are used where high volume of lubrication is required. They are used for rugged automotive, agricultural and industrial machinery applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.93/each

Specifications

Dimensions

  • Fitting Thread Size
    1/8
  • Head Angle
    180
  • Hex Size
    7/16 in, 11.11 mm

Details

  • Features & Benefits
    Standard grease fittings are used where high volume of lubrication is required. They are used for rugged automotive, agricultural and industrial machinery applications.
  • Fitting Thread Type
    NPT
  • Material
    Steel
  • Type
    Standard Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)