Motion
88525423
90° Head Angle, 1/4-28 Steel Standard Grease Fitting9.53mm Hex
MI ITEM #11772119
MFR #88525423
Price$19.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Head Angle, 1/4-28 Steel Standard Grease Fitting9.53mm Hex
MI ITEM #11772119
MFR #88525423

Mfr description
88525423 88525423 1/4-28 90D 10/PK GREAS
  • Standard grease fittings are used where high volume of lubrication is required. They are used for rugged automotive, agricultural and industrial machinery applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.73/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4-28
  • Head Angle
    90.0
  • Hex Size
    3/8 in, 9.53 mm

Details

  • Features & Benefits
    Standard grease fittings are used where high volume of lubrication is required. They are used for rugged automotive, agricultural and industrial machinery applications.
  • Material
    Steel
  • Thread Type
    NPT
  • Type
    Standard Grease Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)