Motion
88525431
Straight Head Angle, 1/4 Thread Steel Drive-In Grease Fitting
MI ITEM #11772120
MFR #88525431
List Price$18.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Head Angle, 1/4 Thread Steel Drive-In Grease Fitting
MI ITEM #11772120
MFR #88525431

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.05/each for your price

Overview

Mfr description
88525431 88525431 1/4" DR STRAIGHT 10/PK
  • Drive-in grease fittings are engineered with a serrated shank for secure installation in untapped holes and can be used to replace damaged fittings in old and oversized holes. They are used for low-medium pressure lubrication applications.

Specifications

  • Head Angle
    180
  • Material
    Steel
  • Features & Benefits
    Drive-in grease fittings are engineered with a serrated shank for secure installation in untapped holes and can be used to replace damaged fittings in old and oversized holes. They are used for low-medium pressure lubrication applications.
  • Fitting Thread Size
    1/4 in
  • Fitting Thread Type
    Drive
  • Thread Type
    Drive-In
  • Type
    Drive-In Grease Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought