Motion
88525449
Straight Head Angle, 5/16 Thread Steel Drive-In Grease Fitting
Mi Item #11772121
MFR #88525449
Price$18.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Head Angle, 5/16 Thread Steel Drive-In Grease Fitting
Mi Item #11772121
MFR #88525449

Mfr description
88525449 88525449 5/16"DR STRAIGHT 10/PK
  • Drive-in grease fittings are engineered with a serrated shank for secure installation in untapped holes and can be used to replace damaged fittings in old and oversized holes. They are used for low-medium pressure lubrication applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.05/each

Specifications

Dimensions

  • Fitting Thread Size
    5/16 in
  • Head Angle
    180

Details

  • Features & Benefits
    Drive-in grease fittings are engineered with a serrated shank for secure installation in untapped holes and can be used to replace damaged fittings in old and oversized holes. They are used for low-medium pressure lubrication applications.
  • Fitting Thread Type
    Drive
  • Material
    Steel
  • Thread Type
    Drive-In
  • Type
    Drive-In Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)