Motion
88525464
65° Head Angle, 3/16 Thread Steel Drive-In Grease Fitting
MI ITEM #11772123
MFR #88525464
Price$31.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
65° Head Angle, 3/16 Thread Steel Drive-In Grease Fitting
MI ITEM #11772123
MFR #88525464

Mfr description
88525464 88525464 3/16"DR 65DEG 10/PK GR
  • Drive-in grease fittings are engineered with a serrated shank for secure installation in untapped holes and can be used to replace damaged fittings in old and oversized holes. They are used for low-medium pressure lubrication applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.60/each

Specifications

Dimensions

  • Head Angle
    65.0

Details

  • Features & Benefits
    Drive-in grease fittings are engineered with a serrated shank for secure installation in untapped holes and can be used to replace damaged fittings in old and oversized holes. They are used for low-medium pressure lubrication applications.
  • Material
    Steel
  • Type
    Drive-In Grease Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)