Motion
88525472
Straight Head Angle, 3/8 Thread Steel Drive-In Grease Fitting
Mi Item #11772124
MFR #88525472
Price$22.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Head Angle, 3/8 Thread Steel Drive-In Grease Fitting
Mi Item #11772124
MFR #88525472

Mfr description
88525472 88525472 3/8"DR STRAIGHT 10/PK
  • Drive-in grease fittings are engineered with a serrated shank for secure installation in untapped holes and can be used to replace damaged fittings in old and oversized holes. They are used for low-medium pressure lubrication applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.33/each

Specifications

Dimensions

  • Fitting Thread Size
    3/8 in
  • Head Angle
    180

Details

  • Features & Benefits
    Drive-in grease fittings are engineered with a serrated shank for secure installation in untapped holes and can be used to replace damaged fittings in old and oversized holes. They are used for low-medium pressure lubrication applications.
  • Fitting Thread Type
    Drive
  • Material
    Steel
  • Thread Type
    Drive-In
  • Type
    Drive-In Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)