Motion
88525480
Straight Head Angle, 1/8 NPT Steel Thread-Forming Grease Fitting;11.11mm Hex
MI ITEM #11772125
MFR #88525480
Price$29.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Head Angle, 1/8 NPT Steel Thread-Forming Grease Fitting;11.11mm Hex
MI ITEM #11772125
MFR #88525480

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.88/each

Specifications

Dimensions

  • Fitting Thread Size
    1/8
  • Head Angle
    180
  • Hex Size
    7/16 in, 11.11 mm

Details

  • Features & Benefits
    Thread forming grease fittings are engineered with tapered drive threads for reforming material in untapped holes. They provide leakproof seals and can be replaced by standard thread fittings.
  • Fitting Thread Type
    NPT
  • Material
    Steel
  • Type
    Thread-Forming Grease Fitting

Overview

Mfr description
88525480 88525480 1/8"THRD FORM STR 10PK
  • Thread forming grease fittings are engineered with tapered drive threads for reforming material in untapped holes. They provide leakproof seals and can be replaced by standard thread fittings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought