Motion
88525498
Straight Head Angle, 1/4-28 Steel Thread-Forming Grease Fitting;7.94mm Hex
MI ITEM #11772126
MFR #88525498
Price$18.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Head Angle, 1/4-28 Steel Thread-Forming Grease Fitting;7.94mm Hex
MI ITEM #11772126
MFR #88525498

Mfr description
88525498 88525498 1/4-28THRDFRM STR 10PK
  • Thread forming grease fittings are engineered with tapered drive threads for reforming material in untapped holes. They provide leakproof seals and can be replaced by standard thread fittings.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.05/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4-28
  • Head Angle
    180
  • Hex Size
    5/16 in, 7.94 mm

Details

  • Features & Benefits
    Thread forming grease fittings are engineered with tapered drive threads for reforming material in untapped holes. They provide leakproof seals and can be replaced by standard thread fittings.
  • Fitting Thread Type
    Thread-Forming
  • Material
    Steel
  • Thread Type
    Thread-Forming
  • Type
    Thread-Forming Grease Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)