Motion
88546452
#10-24 UNC Hex Socket Button Cap Screw;Alloy Steel, Black Oxide, 1/4" Length Under Head
MI ITEM #11772134
MFR #88546452
List Price$14.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC Hex Socket Button Cap Screw;Alloy Steel, Black Oxide, 1/4" Length Under Head
MI ITEM #11772134
MFR #88546452

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.00/each for your price

Overview

Mfr description
88546452 88546452 10-24 X 1/4" 50/PK BUT
  • Button head types have cylindrical heads with curved tops and flat bearing surfacesThey slightly protrude out of the workpiece and are used for aesthetic purposes.|Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Button
  • Material
    Alloy Steel
  • Finish Coating
    Black Oxide
  • Thread Size
    #10-24 in
  • Hex Key Size
    5/8in
  • Length Measurement Type
    Length Under Head
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought