Motion
88546577
3/8" Screw Steel Split Lock Washer;Uncoated, 0.382 to 0.393" ID x 0.553" Max OD, 0.125" Thick
MI ITEM #11772146
MFR #88546577
List Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw Steel Split Lock Washer;Uncoated, 0.382 to 0.393" ID x 0.553" Max OD, 0.125" Thick
MI ITEM #11772146
MFR #88546577

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.25/each for your price

Overview

Mfr description
88546577 88546577 3/8" 25/PK LOCK WASHER
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.1250 in
  • Maximum Inside Diameter
    0.3930in
  • Maximum Outside Diameter
    0.5830in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.3820in
  • Screw Size
    3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text