Motion
88546627
7/8" Screw Steel Split Lock Washer;Uncoated, 0.887 to 0.905" ID x 1.296" Max OD, 0.234" Thick
MI ITEM #11772148
MFR #88546627
List Price$16.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Screw Steel Split Lock Washer;Uncoated, 0.887 to 0.905" ID x 1.296" Max OD, 0.234" Thick
MI ITEM #11772148
MFR #88546627

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.15/each for your price

Overview

Mfr description
88546627 88546627 7/8" 13/PK LOCK WASHER
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.2340 in
  • Maximum Inside Diameter
    0.9050in
  • Maximum Outside Diameter
    0.6470in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.8870in
  • Screw Size
    7/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text