Motion
88547948
5/16-18 UNC Steel Right Hand Hex Nut;1/2" Across Flats, 17/64" High, Zinc-Plated Finish
MI ITEM #11772277
MFR #88547948
List Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC Steel Right Hand Hex Nut;1/2" Across Flats, 17/64" High, Zinc-Plated Finish
MI ITEM #11772277
MFR #88547948

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.18/each for your price

Overview

Mfr description
88547948 88547948 5/16"-18 G5 100/PK FIN
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    5/16-18
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    17/64 in
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    1/2 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text