Motion
88547971
1/2-13 UNC Steel Right Hand Hex Nut;3/4" Across Flats, 7/16" High, Zinc-Plated Finish
MI ITEM #11772280
MFR #88547971
List Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC Steel Right Hand Hex Nut;3/4" Across Flats, 7/16" High, Zinc-Plated Finish
MI ITEM #11772280
MFR #88547971

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.10/each for your price

Overview

Mfr description
88547971 88547971 1/2"-13 G5 25/PK FINIS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1/2-13
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    7/16 in
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    3/4 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text