Motion
88547989
1/4" Screw, Grade 8 Alloy Steel SAE Flat Washer 9/32" ID x 5/8" OD, 1/16" Thick
MI ITEM #11772281
MFR #88547989
List Price$34.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, Grade 8 Alloy Steel SAE Flat Washer 9/32" ID x 5/8" OD, 1/16" Thick
MI ITEM #11772281
MFR #88547989

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.03/each for your price

Overview

Mfr description
88547989 88547989 1/4" HA 125/PK SAE FLA
  • SAE (Society of Automotive Engineers) flat washers are thinner, have smaller outside diameters and fit tighter around bolts than USS (United States Standard) washers.

Specifications

  • Material
    Alloy Steel
  • Thickness
    1/16 in
  • Type
    SAE
  • Screw Size
    1/4
  • Outside Diameter
    5/8 in
  • Material Grade
    Grade 8
  • Inside Diameter
    9/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought