Motion
88548011
7/16" Screw, Grade 8 Alloy Steel SAE Flat Washer 15/32" ID x 59/64" OD, 1/16" Thick
MI ITEM #11772284
MFR #88548011
List Price$31.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Screw, Grade 8 Alloy Steel SAE Flat Washer 15/32" ID x 59/64" OD, 1/16" Thick
MI ITEM #11772284
MFR #88548011

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.80/each for your price

Overview

Mfr description
88548011 88548011 7/16" HA 50PK SAE FLAT
  • SAE (Society of Automotive Engineers) flat washers are thinner, have smaller outside diameters and fit tighter around bolts than USS (United States Standard) washers.

Specifications

  • Material
    Alloy Steel
  • Thickness
    1/16 in
  • Type
    SAE
  • Screw Size
    7/16
  • Outside Diameter
    59/64 in
  • Material Grade
    Grade 8
  • Inside Diameter
    15/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought