Motion
88548037
1/4" Screw Alloy Steel Split Lock Washer;Uncoated, 0.255 to 0.263" ID x 0.365" Max OD, 0.078" Thick
MI ITEM #11772286
MFR #88548037
List Price$15.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw Alloy Steel Split Lock Washer;Uncoated, 0.255 to 0.263" ID x 0.365" Max OD, 0.078" Thick
MI ITEM #11772286
MFR #88548037

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.35/each for your price

Overview

Mfr description
88548037 88548037 1/4" HA 125PK LOCK WAS
  • Split lock washers have a split at one point along their outer diameter, which creates compression and tension to lock the nut in placeSplit lock washers are used in high-vibration applications.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Uncoated
  • Thickness
    0.0780 in
  • Maximum Inside Diameter
    0.2630in
  • Maximum Outside Diameter
    0.9810in
  • Military Specifications
    Does Not Meet Military Specifications
  • Minimum Inside Diameter
    0.2550in
  • Screw Size
    1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text