Motion
88613633
#6 Pan Head Phillips Sheet Metal Screw Stainless Steel, 3/8" Length Under Head, Grade 316
MI ITEM #11772381
MFR #88613633
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Pan Head Phillips Sheet Metal Screw Stainless Steel, 3/8" Length Under Head, Grade 316
MI ITEM #11772381
MFR #88613633

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88613633 88613633 6X3/8 PH PHL 316 SS SE
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Screw Size
    #6
  • Length Measurement Type
    Length Under Head
  • Length
    3/8 in
  • Drive Type
    Phillips
  • Head Type
    Pan
  • Material Grade
    316
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought