1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
88613674
#6 Pan Head Phillips Sheet Metal Screw Stainless Steel, 1" Length Under Head, Grade 316
MI ITEM #
11772385
MFR #
88613674
Price
$0.28
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 88613674
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
88613674
#6 Pan Head Phillips Sheet Metal Screw Stainless Steel, 1" Length Under Head, Grade 316
MI ITEM #
11772385
MFR #
88613674
Mfr description
88613674 88613674 6X1 PH PHL 316 SS SELF
Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
Their low head height and large diameter provide increased driving power
Phillips drive types have a cross-shaped slot and are used with Phillips drivers
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.28
/each
Add to Cart
Specifications
Dimensions
Length
1 in
Length Measurement Type
Length Under Head
Screw Size
#6
Details
Drive Type
Phillips
Finish Coating
Uncoated
Head Type
Pan
Material
Stainless Steel
Material Grade
316
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items