Motion
88613864
#12 Pan Head Phillips Sheet Metal Screw Stainless Steel, 1" Length Under Head, Grade 316
Mi Item #11772403
MFR #88613864
Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 Pan Head Phillips Sheet Metal Screw Stainless Steel, 1" Length Under Head, Grade 316
Mi Item #11772403
MFR #88613864

Mfr description
88613864 88613864 12X1 PH PHL 316 SS SEL
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.73/each

Specifications

Dimensions

  • Length
    1 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #12

Details

  • Drive Type
    Phillips
  • Finish Coating
    Uncoated
  • Head Type
    Pan
  • Material
    Stainless Steel
  • Material Grade
    316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)