Overview
Mfr description
88613880 88613880 12X1-1/2 PH PHL 316 SS
- Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
- Their low head height and large diameter provide increased driving power
- Phillips drive types have a cross-shaped slot and are used with Phillips drivers
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
- It is used in high-stress, outdoor and corrosive applications.
Specifications
- Screw Size#12
- Length Measurement TypeLength Under Head
- Length1-1/2 in
- Drive TypePhillips
- Head TypePan
- Material Grade316
- MaterialStainless Steel
- Finish CoatingUncoated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data