Motion
88613906
#14 Pan Head Phillips Sheet Metal Screw Stainless Steel, 3/4" Length Under Head, Grade 316
MI ITEM #11772407
MFR #88613906
List Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#14 Pan Head Phillips Sheet Metal Screw Stainless Steel, 3/4" Length Under Head, Grade 316
MI ITEM #11772407
MFR #88613906

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.90/each for your price

Overview

Mfr description
88613906 88613906 14X3/4 PH PHL 316 SS S
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Screw Size
    #14
  • Length Measurement Type
    Length Under Head
  • Length
    3/4 in
  • Drive Type
    Phillips
  • Head Type
    Pan
  • Material Grade
    316
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text