Overview
Mfr description
88614003 88614003 6X5/8 PH SLOT 316 SS S
- Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
- Their low head height and large diameter provide increased driving power
- Slotted drive types are used with flat-blade drivers
- They have one linear slot that runs the length of the head
- Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
- It is used in high-stress, outdoor and corrosive applications.
Specifications
- Screw Size#6
- Length Measurement TypeLength Under Head
- Length5/8 in
- Drive TypeSlotted
- Head TypePan
- Material Grade316
- MaterialStainless Steel
- Finish CoatingUncoated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data