Motion
88614193
#12 Pan Head Slotted Sheet Metal Screw Stainless Steel, 1/2" Length Under Head, Grade 316
MI ITEM #11772436
MFR #88614193
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12 Pan Head Slotted Sheet Metal Screw Stainless Steel, 1/2" Length Under Head, Grade 316
MI ITEM #11772436
MFR #88614193

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88614193 88614193 12X1/2 PH SLOT 316 SS
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Screw Size
    #12
  • Length Measurement Type
    Length Under Head
  • Length
    1/2 in
  • Drive Type
    Slotted
  • Head Type
    Pan
  • Material Grade
    316
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text