Motion
88614300
#4 Flat Head Slotted Sheet Metal Screw Stainless Steel, 3/8" OAL, Grade 316
MI ITEM #11772447
MFR #88614300
List Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Flat Head Slotted Sheet Metal Screw Stainless Steel, 3/8" OAL, Grade 316
MI ITEM #11772447
MFR #88614300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.20/each for your price

Overview

Mfr description
88614300 88614300 4X3/8 FH SLOT 316 SS S
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Type
    Flat
  • Length
    3/8 in
  • Length Measurement Type
    Overall Length
  • Material
    Stainless Steel
  • Material Grade
    316
  • Screw Size
    #4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text