Motion
88614425
#8 Flat Head Slotted Sheet Metal Screw Stainless Steel, 5/8" OAL, Grade 316
MI ITEM #11772459
MFR #88614425
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Flat Head Slotted Sheet Metal Screw Stainless Steel, 5/8" OAL, Grade 316
MI ITEM #11772459
MFR #88614425

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
88614425 88614425 8X5/8 FH SLOT 316 SS S
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Screw Size
    #8
  • Length Measurement Type
    Overall Length
  • Length
    5/8 in
  • Drive Type
    Slotted
  • Head Type
    Flat
  • Material Grade
    316
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text