Specifications
Dimensions
- Length1/2 in
- Length Measurement TypeOverall Length
- Screw Size#6
Details
- Drive TypePhillips
- Finish CoatingUncoated
- Head TypeFlat
- MaterialStainless Steel
- Material Grade316
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)