Motion
88614763
#8 Flat Head Phillips Sheet Metal Screw Stainless Steel, 1/2" OAL, Grade 316
Mi Item #11772493
MFR #88614763
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Flat Head Phillips Sheet Metal Screw Stainless Steel, 1/2" OAL, Grade 316
Mi Item #11772493
MFR #88614763

Mfr description
88614763 88614763 8X1/2 FH PHL 316 SS SE
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Length
    1/2 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #8

Details

  • Drive Type
    Phillips
  • Finish Coating
    Uncoated
  • Head Type
    Flat
  • Material
    Stainless Steel
  • Material Grade
    316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)