Motion
88614771
#8 Flat Head Phillips Sheet Metal Screw Stainless Steel, 5/8" OAL, Grade 316
MI ITEM #11772494
MFR #88614771
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Flat Head Phillips Sheet Metal Screw Stainless Steel, 5/8" OAL, Grade 316
MI ITEM #11772494
MFR #88614771

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
88614771 88614771 8X5/8 FH PHL 316 SS SE
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Screw Size
    #8
  • Length Measurement Type
    Overall Length
  • Length
    5/8 in
  • Drive Type
    Phillips
  • Head Type
    Flat
  • Material Grade
    316
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text