Motion
88614839
#10 Flat Head Phillips Sheet Metal Screw Stainless Steel, 5/8" OAL, Grade 316
MI ITEM #11772500
MFR #88614839
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Flat Head Phillips Sheet Metal Screw Stainless Steel, 5/8" OAL, Grade 316
MI ITEM #11772500
MFR #88614839

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88614839 88614839 10X5/8 FH PHL 316 SS S
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Screw Size
    #10
  • Length Measurement Type
    Overall Length
  • Length
    5/8 in
  • Drive Type
    Phillips
  • Head Type
    Flat
  • Material Grade
    316
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text