Motion
88615067
#6 Hex Washer Head Slotted Sheet Metal Screw Stainless Steel, 3/4" Length Under Head, Grade 316
MI ITEM #11772518
MFR #88615067
List Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Hex Washer Head Slotted Sheet Metal Screw Stainless Steel, 3/4" Length Under Head, Grade 316
MI ITEM #11772518
MFR #88615067

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.38/each for your price

Overview

Mfr description
88615067 88615067 6X3/4 HWH SLOT 316 SS
  • Hex washer head types have a metal washer at the base of the six-sided head that distributes stress and protects the workpiece surface finish
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Screw Size
    #6
  • Length Measurement Type
    Length Under Head
  • Length
    3/4 in
  • Drive Type
    Slotted
  • Head Type
    Hex Washer
  • Material Grade
    316
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought