Motion
88615141
#8 Hex Washer Head Slotted Sheet Metal Screw Stainless Steel, 1" Length Under Head, Grade 316
Mi Item #11772526
MFR #88615141
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Hex Washer Head Slotted Sheet Metal Screw Stainless Steel, 1" Length Under Head, Grade 316
Mi Item #11772526
MFR #88615141

Mfr description
88615141 88615141 8X1 HWH SLOT 316 SS SE
  • Hex washer head types have a metal washer at the base of the six-sided head that distributes stress and protects the workpiece surface finish
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #8

Details

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Type
    Hex Washer
  • Material
    Stainless Steel
  • Material Grade
    316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)