Overview
Mfr description
88615224 88615224 10X1-1/2 HWH SLOT 316
- Hex washer head types have a metal washer at the base of the six-sided head that distributes stress and protects the workpiece surface finish
- Slotted drive types are used with flat-blade drivers
- They have one linear slot that runs the length of the head
- Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
- It is used in high-stress, outdoor and corrosive applications.
Specifications
- Screw Size#10
- Length Measurement TypeLength Under Head
- Length1-1/2 in
- Drive TypeSlotted
- Head TypeHex Washer
- Material Grade316
- MaterialStainless Steel
- Finish CoatingUncoated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data