1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
88615315
#14 Hex Washer Head Slotted Sheet Metal Screw Stainless Steel, 1" Length Under Head, Grade 316
MI ITEM #
11772544
MFR #
88615315
Price
$1.40
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 88615315
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
88615315
#14 Hex Washer Head Slotted Sheet Metal Screw Stainless Steel, 1" Length Under Head, Grade 316
MI ITEM #
11772544
MFR #
88615315
Mfr description
88615315 88615315 14X1 HWH SLOT 316 SS S
Hex washer head types have a metal washer at the base of the six-sided head that distributes stress and protects the workpiece surface finish
Slotted drive types are used with flat-blade drivers
They have one linear slot that runs the length of the head
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.40
/each
Add to Cart
Specifications
Dimensions
Length
1 in
Length Measurement Type
Length Under Head
Screw Size
#14
Details
Drive Type
Slotted
Finish Coating
Uncoated
Head Type
Hex Washer
Material
Stainless Steel
Material Grade
316
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items