Motion
88615513
#8 Oval Head Slotted Sheet Metal Screw Stainless Steel, 1-1/2" OAL, Grade 316
MI ITEM #11772560
MFR #88615513
List Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Oval Head Slotted Sheet Metal Screw Stainless Steel, 1-1/2" OAL, Grade 316
MI ITEM #11772560
MFR #88615513

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.33/each for your price

Overview

Mfr description
88615513 88615513 8X1-1/2 OH SLOT 316 SS
  • Oval head types have slightly rounded oval heads that slightly protrude out from the workpiece once installed
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Screw Size
    #8
  • Length Measurement Type
    Overall Length
  • Length
    1-1/2 in
  • Drive Type
    Slotted
  • Head Type
    Oval
  • Material Grade
    316
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought