Motion
88615588
#10 Oval Head Slotted Sheet Metal Screw Stainless Steel, 2" OAL, Grade 316
MI ITEM #11772567
MFR #88615588
List Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Oval Head Slotted Sheet Metal Screw Stainless Steel, 2" OAL, Grade 316
MI ITEM #11772567
MFR #88615588

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.63/each for your price

Overview

Mfr description
88615588 88615588 10X2 OH SLOT 316 SS SE
  • Oval head types have slightly rounded oval heads that slightly protrude out from the workpiece once installed
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Screw Size
    #10
  • Length Measurement Type
    Overall Length
  • Length
    2 in
  • Drive Type
    Slotted
  • Head Type
    Oval
  • Material Grade
    316
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought