Motion
88615679
#14 Oval Head Slotted Sheet Metal Screw Stainless Steel, 1-1/4" OAL, Grade 316
MI ITEM #11772576
MFR #88615679
Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#14 Oval Head Slotted Sheet Metal Screw Stainless Steel, 1-1/4" OAL, Grade 316
MI ITEM #11772576
MFR #88615679

Mfr description
88615679 88615679 14X1-1/4 OH SLOT 316 S
  • Oval head types have slightly rounded oval heads that slightly protrude out from the workpiece once installed
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.63/each

Specifications

Dimensions

  • Length
    1-1/4 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #14

Details

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Type
    Oval
  • Material
    Stainless Steel
  • Material Grade
    316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)