1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
88615695
#14 Oval Head Slotted Sheet Metal Screw Stainless Steel, 2" OAL, Grade 316
MI ITEM #
11772578
MFR #
88615695
Price
$0.90
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 88615695
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
88615695
#14 Oval Head Slotted Sheet Metal Screw Stainless Steel, 2" OAL, Grade 316
MI ITEM #
11772578
MFR #
88615695
Mfr description
88615695 88615695 14X2 OH SLOT 316 SS SE
Oval head types have slightly rounded oval heads that slightly protrude out from the workpiece once installed
Slotted drive types are used with flat-blade drivers
They have one linear slot that runs the length of the head
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.90
/each
Add to Cart
Specifications
Dimensions
Length
2 in
Length Measurement Type
Overall Length
Screw Size
#14
Details
Drive Type
Slotted
Finish Coating
Uncoated
Head Type
Oval
Material
Stainless Steel
Material Grade
316
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items