Motion
88627930
5/16" Shoulder Diam x 2-1/4" Shoulder Length, 1/4-20 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel, Uncoated, 7/32" Head Height x 7/16" Head Diam
MI ITEM #11772594
MFR #88627930
List Price$6.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Shoulder Diam x 2-1/4" Shoulder Length, 1/4-20 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel, Uncoated, 7/32" Head Height x 7/16" Head Diam
MI ITEM #11772594
MFR #88627930

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.80/each for your price

Overview

Mfr description
88627930 88627930 5/16X2-1/4 18-8SS SOC
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Head Diameter
    7/16 in
  • Head Height
    7/32 in
  • Hex Key Size
    5/32in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Shoulder Diameter
    5/16 in
  • Shoulder Length
    2-1/4 in
  • Thread Depth
    7/16 in
  • Thread Size
    1/4-20
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought