Motion
88628003
3/8" Shoulder Diam x 2-1/4" Shoulder Length, 5/16-18 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel, Uncoated, 1/4" Head Height x 9/16" Head Diam
MI ITEM #11772601
MFR #88628003
List Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Shoulder Diam x 2-1/4" Shoulder Length, 5/16-18 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel, Uncoated, 1/4" Head Height x 9/16" Head Diam
MI ITEM #11772601
MFR #88628003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.55/each for your price

Overview

Mfr description
88628003 88628003 3/8X2-1/4 18-8SS SOC H
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Head Diameter
    9/16 in
  • Head Height
    1/4 in
  • Hex Key Size
    3/16in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Shoulder Diameter
    3/8 in
  • Shoulder Length
    2-1/4 in
  • Thread Depth
    1/2 in
  • Thread Size
    5/16-18
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought