Specifications
Dimensions
- Head Diameter1 in
- Head Height1/2 in
- Hex Key Size3/8in
- Shoulder Diameter3/4 in
- Shoulder Length5/8 in
- Thread Depth7/8 in
- Thread Size5/8-11
Details
- Drive TypeHex Socket
- Finish CoatingUncoated
- MaterialStainless Steel
- Material Grade18-8
- Thread StandardUNC
Overview
Mfr description
88628474 88628474 3/4X5/8 18-8SS SOC HD
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.