Motion
88628482
3/4" Shoulder Diam x 3/4" Shoulder Length, 5/8-11 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel, Uncoated, 1/2" Head Height x 1" Head Diam
MI ITEM #11772642
MFR #88628482
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Shoulder Diam x 3/4" Shoulder Length, 5/8-11 UNC, Hex Socket Shoulder Screw;18-8 Stainless Steel, Uncoated, 1/2" Head Height x 1" Head Diam
MI ITEM #11772642
MFR #88628482

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88628482 88628482 3/4X3/4 18-8SS SOC HD
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Finish Coating
    Uncoated
  • Head Diameter
    1 in
  • Head Height
    1/2 in
  • Hex Key Size
    3/8in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Shoulder Diameter
    3/4 in
  • Shoulder Length
    3/4 in
  • Thread Depth
    7/8 in
  • Thread Size
    5/8-11
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought